Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Scale Platform, 250kg/500 lb., Mild Steel

  • Item# 36D872
  • Mfr. Model# BT-B-RT-1212
  • Catalog Page# 2010
  • UNSPSC# 41111509
Scale Platform,250kg/500 lb.,Mild Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $524.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The B-TEK roller top or scale platform is designed for use with 12" x 12" bench scales, Nos. 36D854, 36D855, 36D856, and 36D857, sold separately.

View More

Technical Specs

  • Item Scale Platform
  • Capacity 250kg/500 lb.
  • Weighing Surface Depth 12"
  • Weighing Surface Width 12"
  • Overall Length 12"
  • Overall Width 12"
  • Overall Height 10"
  • Standards NTEP
  • Includes Roller Balls
  • For Use With Bench Scale
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.