Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
B-TEK

4500kg/10,000 lb. Digital Floor Platform

  • Item # 36D843
  • Mfr. Model # BT-F-4848S
  • Catalog Page # N/A
  • UNSPSC # 41111509
4500kg/10,000 lb. Digital Floor Platform close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $5,592.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 370.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial scales are designed with a formed channel substructure and tread plate decking to ensure maximum durability for the life of the scale. Specially formulated, durable 2-part epoxy paint finish provides excellent hardness and protects against chipping and wear.

View More

Technical Specs

  • Scale Sub-Category General Purpose Scale
  • Scale Item Floor Platform
  • Digital/Mechanical Digital
  • Capacity 4500kg/10,000 lb.
  • Scale Readability 2 lb.
  • Weighing Surface Depth 48"
  • Weighing Surface Width 48"
  • Overall Length 48"
  • Overall Width 48"
  • Overall Height 4-1/2"
  • Power Unit Scale Indicator
  • Platform Material Stainless Steel
  • Standards NTEP
  • Includes Load Cells
  • For Use With BT-FK-450, BT-SS-103, BT-P-103, BT-R-60, BT-ST-F-48, BT-BR-4848
  • Weighing Units lb.
  • Washdown No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.