Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Bench Scale Platform, 250kg/500 lb.

  • Item# 36D870
  • Mfr. Model# BT-B-1818S-500
  • Catalog Page# 2011
  • UNSPSC# 41111509
Bench Scale Platform,250kg/500 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,248.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scales have a stainless steel weighing platter and a structural tube base to ensure long-term performance in rugged and corrosive applications. Functions include weighing, check weighing, bagging, packaging, and other high accuracy industrial weighing applications.

View More

Technical Specs

  • Item Bench Scale Platform
  • Capacity 250kg/500 lb.
  • Graduations 0.1kg
  • Display None
  • Weighing Surface Depth 18"
  • Weighing Surface Width 18"
  • Overall Length 18"
  • Overall Width 18"
  • Overall Height 6"
  • Application Modes Laboratory Or Industrial
  • Power Unit 110 VAC
  • Housing Material Stainless Steel
  • Standards NTEP
  • Includes Load Cell
  • For Use With BT-FK-450, BT-SS-103, BT-P-103, BT-ST-B-24, BT-B-RT-1818
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.