Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

B-TEK

Bench Scale Platform, 25kg/50lb, lb or kg

  • Item# 36D855
  • Mfr. Model# BT-B-1212C-50
  • Catalog Page# 2010
  • UNSPSC# 41111509
Bench Scale Platform,25kg/50lb,lb or kg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $681.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The B-TEK bench scale is designed to work reliably in a variety of industrial applications, including general-purpose weighing, checkweighing, bagging, packaging, and other high accuracy weighing applications. Features a stainless steel weighing platter and a structural tube base for long-term performance in rugged and corrosive environments.

View More

Technical Specs

  • Item Bench Scale Platform
  • Capacity 25kg/50 lb.
  • Graduations 0.01kg
  • Display None
  • Weighing Surface Depth 12"
  • Weighing Surface Width 12"
  • Overall Length 12"
  • Overall Width 12"
  • Overall Height 6"
  • Application Modes Laboratory Or Industrial
  • Power Unit 110 VAC
  • Housing Material Carbon Steel
  • Standards NTEP
  • Includes Load Cell
  • For Use With BT-FK-450, BT-SS-103, BT-P-103, BT-ST-B-24, BT-B-RT-1212
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.