Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BSX

Welding Gloves, MIG, L, PK 6

  • Item# 43Y040
  • Mfr. Model# BM50 L
  • Catalog Page# N/A
  • Catalog Group# H3367
  • UNSPSC# 46181504
Welding Gloves,MIG,L,PK 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Welding Gloves
  • Application MIG
  • Leather Palm Type Reinforced Pig
  • Palm Material Pigskin
  • Grade of Leather Premium
  • Back Material Split Cowhide
  • Length 13"
  • Lining Material Cotton Foam
  • Stitching Material Kevlar(R)
  • Color Gold
  • Size L
  • Cuff Material Splt Cowhide
  • Cut Gunn
  • Design Unlined Padded and Reinforced Palm
  • Thumb Style Keystone
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms