Skip Content

TP
BSX

Blue/Black 100% 9 oz. Flame-Resistant Cotton Body and Grain Pigskin Sleeves Welding Jacket, Size: S,

  • Item # 24K506
  • My Part #
  • Mfr. Model # BXRB9C/PS
  • Catalog Page # 1717
  • Catalog Group # G6031
  • UNSPSC # 46181508
Blue/Black 100% 9 oz. Flame-Resistant Cotton Body and Grain Pigskin Sleeves Welding Jacket, Size: S, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This welding jacket features flame-resistant, 9-oz. cotton material and pigskin sleeves for light to moderate welding and grinding operations where sparks are concentrated in the arm area.

View More

Technical Specs

  • Item Welding Jacket
  • Color Blue/Black
  • Material 100% 9 oz. Flame-Resistant Cotton Body and Grain Pigskin Sleeves
  • Size S
  • Fits Chest Size 36" to 38"
  • Length 32"
  • Closure Type Metal snaps
  • Cuff Style Open with Snaps
  • Pockets 2
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.