Skip Content

TP
BRYANT

Wall Switch, Switch Type: 3-Way, Switch Function: Maintained

  • Item # 49YZ77
  • My Part #
  • Mfr. Model # RSD315
  • Catalog Page # 433
  • UNSPSC # 39121541
Wall Switch,3-Way Switch,1/2 to 2 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bryant® residential grade wall switch features an elongated strap with continuous plaster ears positions device flush to the wall surface. High-visibility yellow base for easy installation in low light working conditions.

• Quiet snap action mechanism
• Tough thermoplastic ultrasonically welded cover and base

View More

Technical Specs

  • Item Wall Switch
  • Switch Type 3-Way
  • Locking No
  • Switch Style Rocker
  • Switch Function Maintained
  • Amps AC 15
  • Voltage AC 120
  • Rated HP 1/2 to 2
  • Wiring Method Push and Side
  • Color Brown
  • Application Environment General Purpose
  • Antimicrobial No
  • Description/Special Features Quiet Switch
  • Standards NEMA WD1, UL20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.