ST
BRYANT

Midget Locking Plug, 125V AC Voltage, 15 A Amps, NEMA Configuration: ML-2P, Number of Wires: 3

  • Item # 49YX75
  • My Part #
  • Mfr. Model # 7594NP
  • Catalog Page # 337
  • UNSPSC # 39121403
Midget Locking Plug, 125V AC Voltage, 15 A Amps, NEMA Configuration: ML-2P, Number of Wires: 3 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Plugs and Receptacles~Midget Locking Devices


$17.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bryant® midget locking device features a durable super tough nylon cover housing.

• Zinc-plated steel terminal clamp
• Brass plug blades

View More

Technical Specs

  • Item Midget Locking Plug
  • Wiring Style Standard
  • Flange Material Nylon
  • Amps 15 A
  • NEMA Configuration ML-2P
  • Voltage 125V AC
  • Number of Poles 2
  • Number of Wires 3
  • Color Black/White
  • Body Material Nylon
  • Standards NEMA WD1 and WD5, UL 498
  • For Use With Midget Locking Receptacle or Connector
  • Cord Size 0.281 in to 0.625 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms