Skip Content

ST
BRYANT

60A Industrial Grade Angle Straight Blade Plug, Black/White; NEMA Configuration: 18-60P

  • Item # 49YY35
  • My Part #
  • Mfr. Model # 8362ANPB
  • Catalog Page # 329
  • UNSPSC # 39121402
60A Industrial Grade Angle Straight Blade Plug, Black/White; NEMA Configuration: 18-60P close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bryant® straight blade plug features a high-impact cover and brass plug blades.

• Impact modified nylon cord grip
• Clear poly terminal cover

View More

Technical Specs

  • Item Angle Straight Blade Plug
  • Wiring Style Standard
  • Antimicrobial No
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 60
  • NEMA Plug Configuration - Plugs and Receptacles 18-60P
  • Number of Poles 4
  • Number of Wires 4
  • Voltage - Plugs and Receptacles 120/208VAC
  • Color - Plugs and Receptacles Black/White
  • Corrosion Resistant No
  • Phase - Plugs and Receptacles 1
  • Cord Size 0.625" to 1.380"
  • IP Rating Not Rated
  • Item - Plugs and Receptacles Angle Straight Blade Plug
  • Material Nylon
  • HP 7.5
  • Standards UL498, NEMA WD1 and WD5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.