ST
BRYANT

30A Industrial Grade Non-Shrouded Locking Plug, Black/White; NEMA Configuration: L21-30P

  • Item # 49YX37
  • My Part #
  • Mfr. Model # 72130NP
  • Catalog Page # 338
  • UNSPSC # 39121402
30A Industrial Grade Non-Shrouded Locking Plug, Black/White; NEMA Configuration: L21-30P close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Plugs and Receptacles~Locking Plugs


$15.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.32 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nylon device is chemical- and impact-resistant. Incorporates a true, one-piece grounding system. Plugs and Connectors are polarized and moisture-resistant. Receptacles are single locking.

View More

Technical Specs

  • Item Locking Plug
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Grade - Plugs and Receptacles Industrial
  • Voltage - Plugs and Receptacles 120/208VAC
  • Number of Poles 4
  • Number of Wires 5
  • NEMA Plug Configuration - Plugs and Receptacles L21-30P
  • Color - Plugs and Receptacles Black/White
  • Amps - Plugs and Receptacles 30
  • Corrosion Resistant No
  • Antimicrobial No
  • Item - Plugs and Receptacles Locking Plug
  • Cord Size 0.3" to 0.95"
  • IP Rating Not Rated
  • Phase 3
  • HP 3
  • Material Nylon
  • Standards UL498, NEMA WD1,WD5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms