Skip Content

TP
BRYANT

20A Commercial Environments Receptacle, Black; Tamper Resistant: Yes

  • Item # 52HD89
  • My Part #
  • Mfr. Model # CRS20BLKTR
  • Catalog Page # 419
  • UNSPSC # 39121406
20A Commercial Environments Receptacle, Black; Tamper Resistant: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bryant Straight-Blade Commercial-Grade Duplex Receptacle features sturdy construction with an impact-resistant molded nylon face and base and a wraparound galvalnized steel strap. The self-grounding design has an easy access break-off tab for 2-circuit wiring and a double-wipe ground contact. Includes thread cleaning, captive mounting screws for easy mounting; terminal screws accept up to #10 AWG.

• One piece brass line contacts
• UL Listed, CSA Certified

View More

Technical Specs

  • Item Receptacle
  • Type - Plugs and Receptacles Straight Blade
  • Application Environment Commercial Environments
  • Amps - Plugs and Receptacles 20
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Voltage - Plugs and Receptacles 125VAC
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant Yes
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Mounting Type - Plugs and Receptacles Flush
  • Color - Plugs and Receptacles Black
  • Item - Plugs and Receptacles Receptacle
  • Wiring Method - Plugs and Receptacles Side
  • Surge Suppression No
  • Material Nylon
  • Phase 1
  • HP 1.0
  • Power Indicator No
  • Corrosion Resistant Yes
  • Number of Gangs 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.