Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Green All-Purpose Recycling Top

  • Item# 6TUC2
  • Mfr. Model# FG263179GRN
  • Catalog Page# N/A
  • UNSPSC# 47121704
Green All-Purpose Recycling Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Rubbermaid Commercial BRUTE® all-purpose recycling top help encourage recycling compliance and provide hands-free disposal. Top is perfect for recycling paper or bottles and cans. All-plastic construction. Fits 32-gal. BRUTE containers, sold separately.

View More

Technical Specs

  • Item All-Purpose Recycling Top
  • Material HDPE
  • Color Green
  • Width 22-1/4"
  • Height 2-3/4"
  • Fits Container Size 32 gal.
  • For Use With Brute Receptacles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.