Skip Content

DG
BRUSKE

Tan Wood Color Coded Handle, Length 60-1/8"

  • Item # 38AX28
  • My Part #
  • Mfr. Model # 6032-R
  • Catalog Page # N/A
  • UNSPSC # 47131609
Broom Handle,Wood,Tan,60-1/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Broom Handles

Technical Specs

  • Floor Tool Type Broom Handle
  • Broom Connection Type European Thread
  • Broom Handle Length 60-1/8"
  • Broom Handle Material Wood
  • Broom Handle Color Tan
  • Color Coding System Yes
  • For Use With Bruske Brush Heads
  • Item Color Coded Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.