DG
BRUSH RESEARCH MFG.

4" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.018" Wire Dia., 1-7/16" Bristle Trim Length, 1 E

  • Item # 40AK27
  • My Part #
  • Mfr. Model # CY4500AO
  • Catalog Page # N/A
  • UNSPSC # 27111907
4" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.018" Wire Dia., 1-7/16" Bristle Trim Length, 1 E close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Wheel Brushes

Product Details

This crimped wire wheel brush features abrasive nylon fill material.

View More

Technical Specs

  • Item Wire Wheel Brush
  • Item - Wire Wheel Brushes Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 4"
  • Mounting Type Arbor Hole
  • Arbor Hole Size 5/8"
  • Abrasive Shank Size No Shank
  • Wire Dia. 0.018"
  • Bristle Trim Length 1-7/16"
  • Abrasive Material Abrasive Nylon
  • Face Width 7/16"
  • Max. RPM 20,000
  • For Use With Light Deburring, Edge Blending, General Surface Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products