Skip Content

TP
BRUSH RESEARCH MFG.

Arbor Hole Wire Wheel Brush, Crimped Wire, 1-1/2" Brush Dia.

  • Item # 40AK22
  • My Part #
  • Mfr. Model # CY112180SC
  • Catalog Page # N/A
  • UNSPSC # 27111907
Wheel Brush,1-1/2 in. dia.,Arbor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.75 / each

Shipping: pkg of 12

Pickup: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.249 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wire Wheel Brush
  • Item - Wire Wheel Brushes Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 1-1/2"
  • Mounting Type Arbor Hole
  • Arbor Hole 3/8"
  • Shank Size N/A
  • Wire Dia. 0.035"
  • Bristle Trim Length 3/8"
  • Fill Material Abrasive Nylon
  • Face Width 7/32"
  • Max. RPM 20,000
  • For Use With Light Deburring, Edge Blending, General Surface Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.