Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRUSH RESEARCH MFG.

3" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.040" Wire Dia., 1" Bristle Trim Length, 1 EA

  • Item # 40AJ74
  • My Part #
  • Mfr. Model # CY3120SC
  • Catalog Page # N/A
  • UNSPSC # 27111907
3" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.040" Wire Dia., 1" Bristle Trim Length, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Wheel Brushes

Product Details

This crimped wire wheel brush features abrasive nylon fill material.

View More

Technical Specs

  • Item Wire Wheel Brush
  • Item - Wire Wheel Brushes Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 3"
  • Mounting Type Arbor Hole
  • Arbor Hole Size 1/2"
  • Abrasive Shank Size No Shank
  • Wire Dia. 0.040"
  • Bristle Trim Length 1"
  • Abrasive Material Abrasive Nylon
  • Face Width 3/8"
  • Max. RPM 20,000
  • For Use With Light Deburring, Edge Blending, General Surface Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products