Skip Content

DG
BRUSH RESEARCH MFG.

3" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.035" Wire Dia., 1" Bristle Trim Length, 1 EA

  • Item # 40AJ49
  • My Part #
  • Mfr. Model # CY3180AO
  • Catalog Page # N/A
  • UNSPSC # 27111907
3" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.035" Wire Dia., 1" Bristle Trim Length, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Wheel Brushes

Product Details

This crimped wire wheel brush features abrasive nylon fill material.

View More

Technical Specs

  • Item Wire Wheel Brush
  • Item - Wire Wheel Brushes Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 3"
  • Mounting Type Arbor Hole
  • Arbor Hole Size 1/2"
  • Abrasive Shank Size No Shank
  • Wire Dia. 0.035"
  • Bristle Trim Length 1"
  • Abrasive Material Abrasive Nylon
  • Face Width 3/8"
  • Max. RPM 20,000
  • For Use With Light Deburring, Edge Blending, General Surface Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products