Skip Content

DV
BRUNTON

General Purpose, Maximum Lumens Output: 25, Black

  • Item # 18H233
  • My Part #
  • Mfr. Model # P-371010
  • Catalog Page # N/A
  • UNSPSC # 39111702
General Purpose Flashlight,LED,AAA,25 Lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade General Purpose
  • Lumens 25
  • Lumens Range 0 to 49
  • Maximum Lumens Output 25
  • Body Color Black
  • Length 3.00"
  • Number of Batteries 1
  • Batteries Included No
  • Battery Burn Time 2.5 hr.
  • Lamp Life 2.5 hr.
  • Beam Distance 46m
  • Water Penetration Rating IPX7
  • Light Output Modes High / Low
  • Weight with Batteries 0.5 lb.
  • Includes Neck Strap, Head Strap, Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products