Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRUNTON

General Purpose LED, Aluminum, Black

  • Item# 18H232
  • Mfr. Model# P-371110
  • Catalog Page# N/A
  • UNSPSC# 39111702
General Purpose LED, Aluminum, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 5 hr.
  • Length 4.75"
  • Lumens 130
  • Lamp Life 5 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Tailcap
  • Beam Distance 175m
  • Water Penetration Rating IPX7
  • Light Output Modes High / Low
  • Weight with Batteries 2 oz.
  • Includes Steel Clip, and Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.