Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRUNSWICK

Black Table Tennis Table, 107-29/32" Length, 29-29/32" Height, 60" Width

  • Item# 38H464
  • Mfr. Model# 51870813001
  • Catalog Page# 1588
  • UNSPSC# 49181507
Black Table Tennis Table, 107-29/32" Length, 29-29/32" Height, 60" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,170.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 259.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, portable table has an exceptionally sturdy and stable undercarriage. Playing field is strong enough to endure every smash, loop, and flip a player makes. Easy to fold up, move and store. Ideal for any age and level of play.

View More

Technical Specs

  • Item Table Tennis Table
  • Playing Surface Color Black
  • Playing Surface Thickness 25mm
  • Frame Material Aluminum
  • Length 107-29/32"
  • Width 60"
  • Height 29-29/32"
  • Casters Metal with Rubber Brake
  • Folded Dimensions 60" L x 18-1/2" W x 62" H
  • For Use Indoors
  • Includes Black Net
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.