Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRUNSWICK

Metro 8ft Billiards Table Black pocket

  • Item# 6FZP8
  • Mfr. Model# 28425811350
  • Catalog Page# N/A
  • UNSPSC# 49181501
Metro 8ft Billiards Table Black pocket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Metro Billiard Table
  • Table Size 8 ft.
  • Table Finish Black
  • Table Material Wood
  • Length 40"
  • Width 24"
  • Height 118"
  • Slate 1"
  • Pockets Plastic Drop
  • Includes Installation (Must purchase cloth separate)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms