Skip Content

TP
BRUNSWICK

Gold Crown V 9ft Tourn Ed Billiard Table

  • Item # 6FZP7
  • My Part #
  • Mfr. Model # 28509900411
  • Catalog Page # N/A
  • UNSPSC # 49181501
Gold Crown V 9ft Tourn Ed Billiard Table close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15,569.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1260.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features long rails and tight pockets and is engineered to strict World Pool-Billiard Association specifications. Includes table decals. Purchase cloth separately.

View More

Technical Specs

  • Item Gold Crown V Billiard Table
  • Type Tournament Edition
  • Table Size 9 ft.
  • Table Finish Mahogany w/Nickel Trim
  • Table Material Wood
  • Length 46"
  • Width 28"
  • Height 118"
  • Slate 1"
  • Pockets Plastic Drop
  • Includes Installation (Must purchase cloth separate)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.