Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRUNSWICK

Centurion Comp 9ft Billiards Table Black

  • Item# 6FZR1
  • Mfr. Model# 27116910410
  • Catalog Page# 1587
  • UNSPSC# 49181501
Centurion Comp 9ft Billiards Table Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,081.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1111.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combines streamlined styling and rigorous engineering standards. Features attractive and sturdy pedestal-style legs, leg stretcher, and foot levelers. Purchase cloth separately.

View More

Technical Specs

  • Item Centurion Billiard Table
  • Table Size 9 ft.
  • Table Finish Black
  • Table Material Wood
  • Length 40"
  • Width 24"
  • Height 118"
  • Slate 1"
  • Pockets Plastic Drop
  • Includes Installation (Must purchase cloth separate)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.