TP
BRUNSWICK CONTENDER SERIES

Pool Table, Pocket, 8 ft., Chestnut

  • Item # 38H462
  • My Part #
  • Mfr. Model # 28485812350
  • Catalog Page # 1479
  • UNSPSC # 49181501
Pool Table, Pocket, 8 ft., Chestnut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,623.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 724.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Traditionally-styled billiard table with leather fringe pockets, diamond-shaped rail sights, and Camphor burl inlays. Constructed using high-torque bolts and heavy-gauge steel fastening systems for enhanced durability. Purchase cloth separately.

View More

Technical Specs

  • Item Pool Table
  • Type Pocket
  • Table Size 8 ft.
  • Table Finish Chestnut
  • Table Material Wood
  • Length 98-1/2"
  • Width 54-1/2"
  • Height 32"
  • Slate 1"
  • Pockets Leather Shield
  • Cloth Type Worsted Wool
  • Leg Center Length 70-1/4"
  • Leg Center Width 28-1/4"
  • Includes Installation (Must purchase cloth separate)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.