Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BRUNSWICK

Black Laminate Shuffleboard Table, Laminated Wood, 12 ft. Playfield Length

  • Item # 38H453
  • My Part #
  • Mfr. Model # 26068200000
  • Catalog Page # N/A
  • UNSPSC # 49181503
Black Laminate Shuffleboard Table, Laminated Wood, 12 ft. Playfield Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,334.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 431.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contemporary shuffleboard table with sleek matte black finish and silver metallic textured laminate corners. Features 6 adjusters. Includes cabinet at center of table. Light set and electronic scorer, not included.

View More

Technical Specs

  • Item Shuffleboard Table
  • Frame Material Laminated Wood
  • Finish Black Laminate
  • Playfield Material Yellow Poplar
  • Playfield Length 12 ft.
  • Playfield Width 16"
  • Playfield Height 1-1/2"
  • Overall Length 146"
  • Overall Width 25"
  • Overall Height 32-1/4"
  • Number of Legs 3
  • Includes Shuffleboard Wax, Brush, Four Red Pucks, Four Black Pucks, Stainless Abacus Scorer and Open Shelving
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.