Skip Content

TP
BRUNSWICK BILLIARDS

Black Table Tennis Table, 107-29/32" Length, 63" Height, 60" Width

  • Item # 49JP36
  • My Part #
  • Mfr. Model # TT-SMSH-7IO-BK-XX
  • Catalog Page # N/A
  • UNSPSC # 49181507
Table Tennis Table,Black,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $936.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 259.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Table Tennis Table
  • Playing Surface Color Black
  • Playing Surface Thickness 4mm
  • Frame Material Steel Tubing
  • Length 107-29/32"
  • Width 60"
  • Height 63"
  • Casters 8
  • Folded Dimensions 36" L x 60" W x 63" H
  • For Use Indoor/Outdoor
  • Includes Ball, Paddle Set, Premium Net
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.