Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROWN & SHARPE

Thread Measuring Wire Set, 3 to 48TPI Measuring Range (In.)

  • Item# 5RCJ7
  • Mfr. Model# 599-4816
  • Catalog Page# N/A
  • UNSPSC# 41111607
Thread Measuring Wire Set, 3 to 48TPI Measuring Range (In.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $47.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thread-Measuring Wire Set is for use with 60° threads. Wires measure U.S. threads ranging from 3 to 48 threads per inch and metric threads from 0.5 to 6.0mm. Wires are 3-7/8" long. Set includes 16 sizes with 3 wires per size.

View More

Technical Specs

  • Item Thread Measuring Wire Set
  • Measuring Range (In.) 3 to 48TPI
  • Length (In.) 3-7/8
  • Measuring Range (In./mm) 3 to 48 TPI /0.5 to 6
  • Head Angle (Deg.) 60
  • Material Steel
  • Finish Natural
  • Features 48 Wires in 16 Sizes, Also Measures Acme Threads from 3 to 16TPI, Thread Wires Ground to Nominal Size Over Center 1" Section Within 0.00015"
  • Number of Pieces 48
  • Includes Protective Plastic Sleeve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.