Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROWN & SHARPE

Electronic Digital Caliper, 0.0005"/0.01mm Resolution

  • Item# 5RCJ4
  • Mfr. Model# 00530302
  • Catalog Page# 2933
  • UNSPSC# 41111621
Electronic Digital Caliper, 0.0005"/0.01mm Resolution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This electronic digital caliper features an LCD display and a zero set, as well as On/Off and inch/mm control buttons.

View More

Technical Specs

  • Item Electronic Digital Caliper
  • Resolution 0.0005"/0.01mm
  • Range 0 to 8"/0 to 200mm
  • Jaw Depth 1-7/8"
  • SPC Output No
  • IP Rating 67
  • Long Form Calibration Certificate No
  • Accuracy 0.001"/20micron m
  • Case Fitted Plastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms