Skip Content

WG
BROWN & SHARPE

Dial Test Indicator,Vert,0 to 0.060 In

  • Item # 38N930
  • My Part #
  • Mfr. Model # 74.111378
  • Catalog Page # N/A
  • UNSPSC # 41116501
Dial Test Indicator,Vert,0 to 0.060 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $238.15 / each

Web Price $324.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Intrepid 312 dial test indicator features jeweled bearings, is fully reversible, and can swivel through 210° without reversing lever.

View More

Technical Specs

  • Item Dial Test Indicator
  • Indicator Style Vertical
  • Range 0 to 0.060"
  • Graduations 0.0005"
  • Dial Reading 0-15-0
  • Dial Size 1-1/4"
  • Dial Color White
  • Series Intrepid 312
  • Range per Revolution 0.1500"
  • Bearing Type Jeweled
  • Reading Balanced
  • Contact Point Dia. 0.080"
  • Contact Point Length 3/4"
  • Contact Point Style Hard Steel or Tungsten Carbide
  • Features Fully reversible, swiveling through 210 Degrees without reversing lever, For measurement at 12 Degrees
  • Includes Wrench and Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.