Skip Content

TP
BROTHER

Scanner,Document,600 x 600 dpi

  • Item # 45TV57
  • My Part #
  • Mfr. Model # BRTADS2000E
  • Catalog Page # N/A
  • UNSPSC # 43211711
Scanner,Document,600 x 600 dpi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $700.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.67 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scanner
  • Scanner Type Document
  • Overall Length 8-45/64"
  • Overall Width 11-13/16"
  • Overall Height 7-7/64"
  • Scanning Area 8-1/2" x 34"
  • System Requirements Linux(R)/Mac(R)/Windows(R)
  • Resolution 600 x 600 dpi
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Scanner,Document,600 x 600 dpi is rated 3.8 out of 5 by 33.
Rated 5 out of 5 by from Does its job Double sided, fast, what more do you want. It works.
Date published: 2018-03-23
Rated 1 out of 5 by from Mine seems to jam all the time and My scanner seems to jam all the time and unlike my old Fujitsu I need to start the job over many times, 4 to 5. So now I do about 4 to 5 seperate pdf's where before the scanner would jam, I would release the stuck page and simply click on continue scanning. Questioning my judgement gor making this purchase.
Date published: 2018-03-23
Rated 2 out of 5 by from Poor scanning features I returned this unit and bought a Fuji Xi500 scanner
Date published: 2018-03-22
Rated 5 out of 5 by from I'm in LOVE! This is the best addition to our small office equipment that we have purchased. It is so nice to be able to quickly and effectively eliminate tons of paper storage. Runs so smoothly once you learn what it likes and doesn't like.
Date published: 2018-02-09
Rated 5 out of 5 by from This scanner is dependable and easy to use. This scanner works so well and the customer service I received in setting it up was better than better. In fact, when I needed a new printer I went to my local Staples and purchased a Brother printer. Again, I received knowledgeable and quality customer service and my printer performs excellently.
Date published: 2018-01-19
Rated 1 out of 5 by from Don't Buy It The scanner does not work properly. It counts blank pages. When I first purchased, it would scan from pressing the button on the scanner. Now, I have to scan through my computer. This is inconvenient.
Date published: 2018-01-08
Rated 5 out of 5 by from The most awesome scanner! Its awesome, works so well. High Speed, lotsa pgs
Date published: 2018-01-03
Rated 5 out of 5 by from Fast and great quality. User friendly. Very user friendly; easy setup; great quality; significant improvement over my last scanner, which was not a Brother.
Date published: 2017-12-30
  • y_2018, m_4, d_18, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_33
  • loc_en_US, sid_45TV57, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.