Skip Content

TP
BROTHER

Scanner,600 x 600 dpi,10 in. L

  • Item # 38RX76
  • My Part #
  • Mfr. Model # BRTDS920DW
  • Catalog Page # N/A
  • UNSPSC # 43211711
Scanner,600 x 600 dpi,10 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $369.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.79 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scanner
  • Scanner Type Document
  • Overall Length 10"
  • Overall Width 13-57/64"
  • Overall Height 2-51/64"
  • Scanning Area 8-1/2" x 32"
  • System Requirements Mac(R)/Windows(R)
  • Resolution 600 x 600 dpi
  • Color White
  • Scan Speed (Black) 16 ppm
  • Scan Speed (Color) 16 ppm
  • Color Bit Depth 24-bit
  • Includes BR-Receipts Software, Scanning Software Suite, Lithium Ion Battery, 4 GB Memory
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Scanner,600 x 600 dpi,10 in. L is rated 3.6 out of 5 by 77.
Rated 2 out of 5 by from I DONT HAVE TIME FOR IT TO BE TECHNICAL I AM SURE THAT THE PRODUCT IS GREAT BUT IT SEEMS LIKE THE MORE THESE PRODUCTS EASE YOUR BURDEN IN THE DAY TO DAY PROCESS ITS TOO DIFFICULT AND TIME CONSUMING TO GET STARTED. I JUST DONT HAVE TIME FOR IT. IT JUST SITS ON THE BACK CORNER OF THE DESK
Date published: 2017-11-09
Rated 5 out of 5 by from Best scanner This scanner was a quick 'plug and play' for my PC laptop. I have been able to quickly and perfectly scan documents, big and small, and 1 and 2 sided. No errors,quickly scans to the SD card provided and then shows up on on PC where I can rename and move to a folder. Working great for my genealogy documents.
Date published: 2017-10-19
Rated 5 out of 5 by from easy to use This is a great device. easy to use. Nice a compact. Set up was great. Even my boyfriend said he wishes he had gotten this instead of the scanner he bought for his home office. I am a seamstress out of my home I store patterns and pictures of completed projects. No issues at all.
Date published: 2017-09-27
Rated 5 out of 5 by from Review I used the scanner to copy old family photos, some of them well over 50 years old and in fragile condition. I was amazed at how well they were reproduced. It was very easy to do, too.
Date published: 2017-09-23
Rated 3 out of 5 by from Wish I could return it I purchased in July 2017, didn't use untill August 2017. The bluetooth option doesn't work. I called help desk and the model is from 2015. They needed my receipt to do any corrections, sadly I am in the middle of moving and misplaced it. Another issue is it gives a yellow background on scans and darkens documents. I have useless documents now.
Date published: 2017-09-22
Rated 5 out of 5 by from Seems great; I need to learn more about it. I believe that this product is very good; I have gotten a few emails about how to do some other things (learn more about button manager, for example), but I've not completed this yet.
Date published: 2017-09-10
Rated 5 out of 5 by from It's great I'm a over the road truck driver and the scanner is great for the truck. It's small enough for storage and ready to use when u want any where any time great product
Date published: 2017-08-30
Rated 1 out of 5 by from Had High Hopes Wonderful little machine... except almost every time I try scanning a large number of pages into a pdf after I am well in it suddenly decides there is no paper in the paper feeder and it terminates the scan. Start over, after 30-40 pages same thing. I am very very careful to insert another page at the proper time and hit okay before it times out. Turns out this is, practically, useless to me.
Date published: 2017-08-11
  • y_2017, m_12, d_9, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_77
  • loc_en_US, sid_38RX76, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.