Skip Content

TP
BROTHER

Scanner,600 x 600 dpi,13-57/64 in. W

  • Item # 38RX75
  • My Part #
  • Mfr. Model # BRTDS820W
  • Catalog Page # N/A
  • UNSPSC # 43211711
Scanner,600 x 600 dpi,13-57/64 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $337.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scanner
  • Scanner Type Document
  • Overall Length 10"
  • Overall Width 13-57/64"
  • Overall Height 2-51/64"
  • Scanning Area 8-1/2" x 32"
  • System Requirements Mac(R)/Windows(R)
  • Resolution 600 x 600 dpi
  • Color White
  • Scan Speed (Black) 16 ppm
  • Scan Speed (Color) 16 ppm
  • Color Bit Depth 24-bit
  • Includes BR-Receipts Software, Scanning Software Suite, Lithium Ion Battery, 4 GB Memory Card, AC Power Supply, Owner Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Scanner,600 x 600 dpi,13-57/64 in. W is rated 3.4 out of 5 by 10.
Rated 4 out of 5 by from Love my scanner. Anyone that wants to eliminate paperwork should defiantly get one.
Date published: 2018-03-19
Rated 3 out of 5 by from Ok, but a little temperamental when connected to a In many ways it is a great product. It gets the job done and is compact. The issue is when connected to my Mac pro it does not work consistently. I have to plug and plug as well as push several buttons. If you have any solutions that could help, I would give this product a better rating
Date published: 2017-03-25
Rated 1 out of 5 by from DSmobile® 820W DO NOT BUY THIS PRODUCT IF YOU ARE TRYING TO USE WITH YOUR IPAD AIR. THE BROTHER TROUBLESHOOTING SUGGESTIONS DO NOT WORK, SO I CALLED MY IT GUY. HE HAS TRIED TO HELP ME ON AND OFF FOR DAYS. I'M AFRAID OF WHAT HE IS GOING TO CHARGE ME NOW AS THIS PRODUCT WILL NOT WORK WITH MY I PAD AIR AS AVERTISED. WHAT A WASTE OF $ AND TIME!!
Date published: 2016-03-18
Rated 5 out of 5 by from Great Scanner I had another brand Receipt Scanner and replaced with the Brother 820W. I could not be happier.Great piece of equipment and woks like a charm. Very good battery life, WiFi very handy. The NEAT receipt scanner RECEIPT software works a tad better at OCSing receipts.Overall could not be happier with the 820W
Date published: 2016-01-18
Rated 5 out of 5 by from So Glad I Bought It!! I am a little technically challenged so it took me a bit to get it set up. But now I use it almost every day and I love it!! It's so easy and SO much faster then scanning on my printer!!!
Date published: 2015-10-27
Rated 5 out of 5 by from Much better than I expected I purchased this item for copying old photos for genealogical purposes. Because of its portability and long lasting lithium battery I can take the unit to relatives who don't want to give you their photos with the wonder of ever getting them back. The detail in the copied photos is much better than I had expected.
Date published: 2015-10-24
Rated 2 out of 5 by from Hard to operate Very easy to scan the paper through only took forever to try and bring it up to the screen. Had tried 60 times. Ended up with 60 scanned papers in my computer. Did not like it.
Date published: 2015-09-25
Rated 1 out of 5 by from Not the best product I installed the cd that came with my product and when I clicked on the icon it didn't recognize my scanner couldn't find a certain driver (twain). For the price it was fairly reasonable though I'm disappointed it didn't stand up as being dependable as I expected. Also, I had to download the paper port 12 as well from the site. I'm returning it and not a very happy camper at the moment.
Date published: 2015-02-22
  • y_2018, m_6, d_24, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_38RX75, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.