Skip Content
TP
BROTHER

Scanner,600 x 600 dpi,8-1/2 in x 32 in

  • Item # 38RX74
  • My Part #
  • Mfr. Model # BRTDS720D
  • Catalog Page # N/A
  • UNSPSC # 43211711
Scanner,600 x 600 dpi,8-1/2 in x 32 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $280.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.62 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scanner
  • Scanner Type Document
  • Overall Length 10"
  • Overall Width 13-57/64"
  • Overall Height 2-51/64"
  • Scanning Area 8-1/2" x 32"
  • System Requirements Linux(R)/Mac(R)/Windows(R)
  • Resolution 600 x 600 dpi
  • Color White
  • Scan Speed (Black) 16 ppm
  • Scan Speed (Color) 16 ppm
  • Color Bit Depth 24-bit
  • Includes BR-Receipts Software, Scanning Software Suite, Lithium Ion Battery, 4 GB Memory
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Scanner,600 x 600 dpi,8-1/2 in x 32 in is rated 3.8 out of 5 by 38.
Rated 5 out of 5 by from Works. Very simple I am in the road a lot so it is very easy to use I like it a lot
Date published: 2017-08-17
Rated 5 out of 5 by from Easy software This is an easy product to use. It suits my office needs fine.
Date published: 2017-07-17
Rated 4 out of 5 by from Super Easy to Use I was very happy with how easy it was to install and use the scanner on my desktop. Also that it is portable to use with different devices, and has a multitude of great features. Especially needed it for scanning checks (double-sided).
Date published: 2017-06-27
Rated 5 out of 5 by from Fanatastic I had 2 large scanners which were part of all-in-one printers. Scanning both sides of documents was a real pain. There are a number of scanners available that will scan both sides but most of them are very expensive. This Brother 720D works great and actually scans fast than my large scanners. The fact it is portable is a real plus. Definitely worth the price
Date published: 2017-05-24
Rated 4 out of 5 by from Fast! I used to have a Neat scanner for Mac, but this scanner seems too be both faster and better, one I figured out what to do with the scans; PageManager is different from the program that is integral to Neat scanners but I find its actually better for my use because I can more efficiently scan and store my documents. I'd give it five stars except that a couple of times it's quit working and I had to unplug the scanner and restart the computer before it would work again.
Date published: 2017-05-01
Rated 5 out of 5 by from Easy to use! Light weight and easy to use. Quick Scanning! So far its been a good experience.
Date published: 2016-09-08
Rated 2 out of 5 by from Difficulty learning No simple instructions given to just scanning and saving in my purpose cancelled checks
Date published: 2016-07-16
Rated 4 out of 5 by from Great Your service is second to none your people understanding of us non friendly tech folks
Date published: 2016-07-12
  • y_2017, m_10, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_38
  • loc_en_US, sid_38RX74, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.