Skip Content

TP
BROTHER

Scanner,600 x 600 dpi,6-11/16 in. L

  • Item # 38RX69
  • My Part #
  • Mfr. Model # BRTADS1500W
  • Catalog Page # N/A
  • UNSPSC # 43211711
Scanner,600 x 600 dpi,6-11/16 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $554.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scanner
  • Scanner Type Document
  • Overall Length 6-11/16"
  • Overall Width 15"
  • Overall Height 8-3/32"
  • Scanning Area 8-1/2" x 34"
  • System Requirements Linux(R)/Mac(R)/Windows(R)
  • Resolution 600 x 600 dpi
  • Color Black
  • Scan Speed (Black) 16 ppm
  • Scan Speed (Color) 16 ppm
  • Color Bit Depth 24-bit
  • Standards Energy Star(R) Certified
  • Includes Scanning Software Suite, AC Power Supply, Owners Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Scanner,600 x 600 dpi,6-11/16 in. L is rated 4.1 out of 5 by 148.
Rated 3 out of 5 by from Good but not enough Bluetooth not is ont very userfriendly and may be long to relearn intructions and loss of time. But when you got it’s work well
Date published: 2018-04-08
Rated 1 out of 5 by from Disappointed in product We retured the scanner to the store. It was that bad, not business quality in the least.
Date published: 2018-03-21
Rated 4 out of 5 by from Nice, Compact Scanner This scanner has a small footprint with big machine capabilities. The scanner was easy to setup and connected to my network, and has worked flawlessly. It is easy to store out of the way when not in use. The print quality is excellent and functions as advertised. The machine is of a caliber that I have come to expect from Brother. Great product for my home office.
Date published: 2018-03-16
Rated 5 out of 5 by from Love the size, Works the Best! I'm comparing to another scanner I had and my Brother is way on top! I love the size, it doesn't clutter my desk. When I'm ready, it turns right on and gives me a great scan copy for my program (paperless, better than Neat), and so easy to work with my Mac.
Date published: 2018-03-14
Rated 5 out of 5 by from Time Saver with Great Features Scanner is a great timesaver - like the features you can set this scanner up so many ways to do what you like. The receipt carrier is great, keeps longer or fragile reciepts from getting jammed up.
Date published: 2018-03-08
Rated 5 out of 5 by from The Best One I have owned and used several other scanners from name brand companies. This Brother scanner is by far the best. The unit is compact and user friendly. I also like that Brother provides driver updates for Windows when newer versions are added.
Date published: 2018-02-21
Rated 5 out of 5 by from Compact and Efficient Makes very good double sided color scans for signed documents, etc. I only need the device once in a while to scan signed legal documents, etc. If the document feeds a bit crooked, the final pdf comes out straight and clean. Recommended.
Date published: 2018-02-04
Rated 4 out of 5 by from Great mobile scanner This is a great unit. I bought the hard case for it also. It makes beautiful scanned PDF files either to a computer or a flashdrive. I have not used it for photos.The only reason I did not give it a solid five is because you have to reset the date and time every time you plug it in. Using it with a computer, it will sync with the computer. Using a flashdrive you have to set date and time which is how I use it most the time. This could be easily corrected and powered by a watch battery.
Date published: 2018-01-07
  • y_2018, m_5, d_23, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_148
  • loc_en_US, sid_38RX69, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.