Skip Content

TP
BROTHER

Ribbon Transfer,13-3/4"H x 11-11/16"W

  • Item # 38LV12
  • My Part #
  • Mfr. Model # BRTFAX575
  • Catalog Page # N/A
  • UNSPSC # 43212104
Ribbon Transfer,13-3/4"H x 11-11/16"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.5 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ribbon Transfer
  • Printer Output Black/White
  • Functions Copier, Fax
  • Print Resolution (Black) 400 x 400 dpi
  • Max. Paper Size 8-1/2" x 14"
  • Max. Copies 99
  • Sorting Function No
  • LCD Display Yes
  • Min. Reduction Percentage 50%
  • Max. Enlargement Percentage 150%
  • Fax Transmission Speed 9.6 kbps
  • Max. Fax Pages 25
  • Paper Tray Capacity 50
  • Connector/Port/Interface USB
  • Network Ready No
  • Network Capable No
  • Height 13-3/4"
  • Width 11-11/16"
  • Depth 10-1/2"
  • Includes Starter Ink Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


All-In-One Printr,,13-3/4inHx11-11/16inW is rated 4.1 out of 5 by 297.
Rated 4 out of 5 by from Compact,does not take up much spaceq Changing refill roll# PC-402F is not easy.Cannot tell which side of roll is the correctside.both sides are shiney.Please put a sticker on the side that should be up!Can unwanted calls be blocked?
Date published: 2018-04-25
Rated 5 out of 5 by from Good Basic FAX Machine We just wanted a simple FAX machine to receive and send FAX's from our home office. This is very basic and easy to use. We have one phone line and have it on a switch box that we can flip between our phone and the FAX. If we answer the phone and hear a FAX tone, we flip the switch to FAX. Or if we want to send a FAX, same thing, flip the switch. Flip it back to phone when finished. It comes with a starter cartridge so I recommend buying a back-up cartridge soon after you get the machine. The cartridges are big and expensive, but they last a long time. I wouldn't recommend this machine if you have a heavy volume of FAX traffic, but it's great for light duty.
Date published: 2018-04-22
Rated 4 out of 5 by from Easy to Use I had been looking for a fax machine for quite some time. I was looking for a fax machine that I could use at home for personal correspondence. When I found the Brother Fax-575, it was just what I was looking for, small, easy to use and it was easy to set up. I would definitely recommend this model.
Date published: 2018-04-19
Rated 5 out of 5 by from easy to use and a great product this is the easiest fax i have ever used. love it.
Date published: 2018-04-17
Rated 5 out of 5 by from Love this fax machine Very easy to use and I’m loving it.and very convenience to have at home and easy at your fingertips
Date published: 2018-04-09
Rated 5 out of 5 by from Compact, easy to use, cost effective! I like its compact size. When I am faxing more than one page to the same number, it gives me time to add additional pages without having to redial.
Date published: 2018-04-08
Rated 5 out of 5 by from Excellent useful machine at a great price This is one of the best investments I've made lately. Recently I was made the executor of my mother's out of state estate. After I realized our all-in-one machine didn't have a fax I purchased this Brother stand alone. Hooked it up to the VOIP phone line and since I've had to send many faxes. Never an issue - always works- everything I need. Great stuff!
Date published: 2018-03-22
Rated 1 out of 5 by from too complicated Not user friendly. Installed in Feb. 2018 and still cannot send or receive Faxes.
Date published: 2018-03-19
  • y_2018, m_5, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_297
  • loc_en_US, sid_38LV12, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.