ST
BROTHER

Portable Label Printer, Printer Series: P-touch EDGE

  • Item # 22KD90
  • My Part #
  • Mfr. Model # PT E300
  • Catalog Page # 372
  • UNSPSC # 44102405
Portable Label Printer, Printer Series: P-touch EDGE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $152.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PT-E300 industrial handheld labeling tool is designed for comfort, with a large backlit LCD display, QWERTY keyboard, and secure grip feature for one- or two-handed operation. It features smart label application keys and intuitive navigation to help make the PT-E300 simple to use with a cable/fiber/wire, faceplate, patch panel, punch block, and more. Comes with case, Li-ion rechargeable battery, AC adapter, and a 2-year, limited-exchange warranty. Prints TZe and HGe labels up to 18mm wide.

View More

Technical Specs

  • Item Portable Label Printer
  • Printer Series P-touch EDGE
  • Max. Tape Width 7/10"
  • Label Formats Supported Continuous Labels
  • Stand Alone Printing / PC Required Stand Alone Printing
  • Maximum Print Speed 0.8 in./sec.
  • Printer Display LCD
  • Font Range 6 to 48
  • Color Printing Capability Single Color
  • Printhead Resolution 180 dpi
  • Printer Power Options AC Adapter, Optional Rechargeable Battery, Optional AA Batteries
  • Printer Connectivity None
  • Application Commercial and Industrial Labeling
  • Printing Software Compatibility None
  • Printer Weight 0.90 lb.
  • Warranty 2 yr.
  • Features Smart Label, Serialization Options and Easy to Use
  • Includes Li-ion Rechargeable Battery Pack, Hard Case, and A/C Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Portable Label Printer, Printer Series: P-touch EDGE is rated 3.3 out of 5 by 3.
Rated 4 out of 5 by from fun little unit The unit does everything I have ever wanted it to do. It is easy to set up, and quick to set up and print multiple labels. The only complaints I have are that the battery doesn't last as long as my old units, and that it seems you waste label, before every print.
Date published: 2017-12-27
Rated 5 out of 5 by from Love this labeler!! I use this labeler on the go everyday and it does everything I need it to do. It is very durable and has plenty of options and versatility when it comes to fonts and different label types (i.e. cable wraps, patch panel labels etc.). The only complaint I have is about the rechargeable battery, after a short while the life of the battery seems short however if it is charged nightly I usually have enough to take care of my work.
Date published: 2017-01-26
Rated 1 out of 5 by from POOR Battey life The battery life is terrible. 2 days after charge down 1 bar. Book says 50%. This battery is lithium and should be much better than previous model. I only had to charge old one once every 2 months. Corporate sent a new unit, but same battery used. They did not replace the battery.
Date published: 2016-06-24
  • y_2019, m_2, d_15, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_22KD90, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.