Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BROTHER

Laser Printer,15 ppm,12-7/8"H x 17-1/8"W

  • Item # 38LV42
  • My Part #
  • Mfr. Model # BRTPPF4750E
  • Catalog Page # N/A
  • UNSPSC # 43212104
Laser Printer,15 ppm,12-7/8"H x 17-1/8"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $692.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser Printer
  • Printer Output Black/White
  • Functions Printer, Copier, Fax
  • Print Speed (Black) 15.0 ppm
  • Print Resolution (Black) 600 x 600 dpi
  • Max. Paper Size 8-1/2" x 14"
  • Max. Copies 99
  • Sorting Function Yes
  • LCD Display Yes
  • Min. Reduction Percentage 50%
  • Max. Enlargement Percentage 200%
  • Fax Transmission Speed 33.6 kbps
  • Max. Fax Pages 600
  • Paper Tray Capacity 250
  • Connector/Port/Interface Parallel, USB
  • Network Ready No
  • Network Capable No
  • Height 12-7/8"
  • Width 17-1/8"
  • Depth 17-3/4"
  • Includes Toner and Drum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


All-In1 Prntr,15 ppm,12-7/8inHx17-1/8inW is rated 4.1 out of 5 by 15.
Rated 5 out of 5 by from Easy to use We purchased this machine for a very busy doctor's office. Our office is very satisfied with all the multiple uses. the office will gladly recommend this product to everyone. Also the ink cartridges last a very long time.
Date published: 2017-04-05
Rated 5 out of 5 by from Love This Brother Fax Machine This Fax Machine Definitely A WorkHorse Worth Every Penny. I Own This Fax Machine And An Epson WorkForce Pro WF-R4640. I Have To Admit I Use My Brother Machine More Then My Epson.
Date published: 2016-04-21
Rated 5 out of 5 by from Great product for the amount of money spent Easy set up and programming was fairly simple, works well, makes clear copies.
Date published: 2016-03-08
Rated 2 out of 5 by from No network driver for Windows 10 After considerable effort in the last year I installed a 4750e only to now find my efforts were wasted as we have switched all our office computers to Windows 10 and Brother does NOT have a network driver for the 4750e that works with Windows 10.
Date published: 2015-10-19
Rated 4 out of 5 by from Great Purchase Set up was relatively simple and this product is very user friendly. This purchase definitely met our expectations.
Date published: 2015-04-16
Rated 5 out of 5 by from Works great We just needed a new fax machine. Did not want a fax/scanner/copier/printer as I don't want all four actions tied up in one machine. So just as a fax machine, this machine is perfect. It is every thing they said it was. Incoming faxes and out-going fax receipts are quick and crystal clear. Very easy to use and very easy to set up. As I started to set it up, I had a question on fax receipts. I called and got a knowledgeable and friendly rep who ended up walking me thru the entire set up in less than 10 minutes. I would definitely buy another Brother fax machine.
Date published: 2015-03-09
Rated 5 out of 5 by from GREAT This is a replacement for our other Brother fax machine. We are pleased with the Brother products and there was no hesitation in replacing the old one with this new one. We are very pleased.
Date published: 2015-02-28
Rated 5 out of 5 by from Intellifax - 4750e We really like it! We have to figure out how to get the name of the company we are faxing to on the busy/no answer sheet. We fax a lot of documents and really need the speed that it has. For a small desk top fax machine it is great. It holds 50 faxes in memory as well.We will recommend it to other offices!
Date published: 2014-06-02
  • y_2018, m_7, d_18, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_15
  • loc_en_US, sid_38LV42, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.