Skip Content

TP
BROTHER

Laser Printer,21 ppm,13-1/8"H x 17"W

  • Item # 38LV15
  • My Part #
  • Mfr. Model # BRTMFC8220
  • Catalog Page # N/A
  • UNSPSC # 43212104
Laser Printer,21 ppm,13-1/8"H x 17"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $417.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser Printer
  • Printer Output Black/White
  • Functions Printer, Copier, Scanner, Fax
  • Print Speed (Black) 21.0 ppm
  • Print Resolution (Black) 2400 x 600 dpi
  • Max. Paper Size 8-1/2" x 14"
  • Max. Copies 99
  • Sorting Function No
  • LCD Display Yes
  • Operating System Compatibility Mac(R) OS 8.6-9.2, OS X 10.1, 10.2.1-10.3 and Later, Windows(R) 95, NT 4.0, 98, 98SE, 2000, Me, XP
  • Min. Reduction Percentage 25%
  • Max. Enlargement Percentage 400%
  • Fax Transmission Speed 33.6 kbps
  • Max. Fax Pages 600
  • Paper Tray Capacity 250
  • Connector/Port/Interface Parallel, USB
  • Network Ready No
  • Network Capable No
  • Monthly Duty Cycle 20,000
  • Height 13-1/8"
  • Width 17"
  • Depth 17-5/8"
  • Includes Toner Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


All-In-One Printr,21 ppm,13-1/8inHx17inW is rated 4.3 out of 5 by 27.
Rated 5 out of 5 by from Workhorse for 12 years I have had the Brother MFC-82220 for 12 years and it has been a great workhorse. Very reliable and produces good quality copies. Copies, faxes and scans. I have had no problems with the printer - it just keeps running!
Date published: 2018-01-26
Rated 5 out of 5 by from Wonderfully Reliable Great machine! Just as reliable as its predecessor!
Date published: 2017-07-07
Rated 5 out of 5 by from easy to use have used this model for over 10 years easy to use
Date published: 2017-06-13
Rated 3 out of 5 by from Brother 3 in 1 I run a dental office requiring at least 6-10 faxes a day. This machine pauses after each page printed and the delay is frustrating and results in a lot of wasted time waiting for the next few pages. Even though its only a few weeks old, I'm considering replacing it. I'll stick with Brother, just not this model.
Date published: 2016-10-03
Rated 5 out of 5 by from Very reliable, Quiet,Easy Installation I bought this printer about 12 years ago and it was a workhorse...I was surprised that I can still buy one... the old one finally gave up the ghost and I was bound and determined to get another one and I did... best printer I ever bought most reliable too... keep this one on the market.
Date published: 2016-06-20
Rated 4 out of 5 by from Performance Old, and still going young. Don't remember now when I purchased it, but it has outgrown my HP and others.
Date published: 2016-01-26
Rated 2 out of 5 by from MFC- 8220 I think that this machine is way too complicated. In my job, I need to scan documents and attach them to emails. Unfortunately, this has become a big problem since getting this MFC-8220. There is not an option to save files as a PDF. So far, most of the people that I've sent attachments to can't open them because they are not saved in the right format???
Date published: 2015-02-23
Rated 5 out of 5 by from Highly reliable I bought this laser printer 7 years ago. I am not a heavy user, but it's easy to set up, and very reliable. I have never had to call tech support, really.Paper jams happen rarely and are easy to clear.
Date published: 2015-01-27
  • y_2018, m_5, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_27
  • loc_en_US, sid_38LV15, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.