Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BROTHER

Laser Printer,21 ppm,14-3/8"D

  • Item # 38LV14
  • My Part #
  • Mfr. Model # BRTMFC7240
  • Catalog Page # N/A
  • UNSPSC # 43212104
Laser Printer,21 ppm,14-3/8"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $294.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser Printer
  • Printer Output Black/White
  • Functions Printer, Copier, Scanner, Fax
  • Print Speed (Black) 21.0 ppm
  • Print Resolution (Black) 2400 x 600 dpi
  • Max. Paper Size 8-1/2" x 14"
  • Max. Copies 100
  • Sorting Function Yes
  • LCD Display Yes
  • Operating System Compatibility Windows(R) XP, Vista(TM), 7
  • Min. Reduction Percentage 25%
  • Max. Enlargement Percentage 400%
  • Fax Transmission Speed 14.4 kbps
  • Max. Fax Pages 400
  • Paper Tray Capacity 250
  • Connector/Port/Interface USB
  • Network Ready No
  • Network Capable No
  • Monthly Duty Cycle 10,000
  • Height 12-1/8"
  • Width 14-7/8"
  • Depth 14-3/8"
  • Includes Starter Toner Cartridge
  • Standards Energy Star Qualified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


All-In-One Printer,21 ppm,14-3/8inD is rated 4.1 out of 5 by 21.
Rated 5 out of 5 by from Great machine So far, this machine has shown a very good performance, reliable and efficient
Date published: 2018-03-04
Rated 5 out of 5 by from Works fine This printer replaces a MFC-8220 that I've used a lot for over 12 years! I look forward to a long life with this MFC-7240.
Date published: 2018-02-12
Rated 3 out of 5 by from More permanent memory would be useful I think it should be able to keep scans in memory permanently and faxed copys . Would be a pulse with security in a unit. If documents are lost
Date published: 2018-02-01
Rated 5 out of 5 by from Great product! I purchased it to replace a MFC-7240 that died. The feature I like best is the scanning option- I do taxes and scan source documents. The feeder works great.
Date published: 2017-03-19
Rated 5 out of 5 by from best printer i ever had... i love my new brother printer it is the best i ever had
Date published: 2016-11-23
Rated 5 out of 5 by from Best Mid-range Laser Printer on the Market This is my second Brother MFC laser printer and they cannot be beaten for performance and reliability. When you take it out of the box, you can tell it is good quality by the sturdiness of the plastics - nothing flimsy to be found.
Date published: 2016-10-29
Rated 5 out of 5 by from Great printer I have had only Brother products for the last 15 years and they are the best.
Date published: 2016-10-13
Rated 5 out of 5 by from All I need in one product This is the 2nd time I've purchased this unit. The first one lasted almost 10 years and had to be retired. I like this product a lot as it does everything; scan, fax, copy, and is compact on my desk top. The price is reasonable too.
Date published: 2016-03-06
  • y_2018, m_7, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_21
  • loc_en_US, sid_38LV14, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.