Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROTHER

Label Printer, White/Gray, Polyester

  • Item# 23M301
  • Mfr. Model# PT9700PC
  • Catalog Page# 1948
  • UNSPSC# 44102405
Label Printer,White/Gray,Polyester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $838.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a built-in automatic cutter, this desktop barcode and label printer kit includes a laminating printer, design and print software, and HGe tape. It produces glossy labels up to 36mm wide at 360 dpi resolution, up to 3.1 ips.

View More

Technical Specs

  • Item Label Printer
  • Tape Width 3.5, 6, 9, 12, 18, 24, 36mm
  • Tape Length Up to 26-1/4 ft.
  • Color White/Gray
  • Material Polyester
  • Printhead Thermal
  • Font Size Scalable
  • Max. Lines of Print Unlimited
  • For Use With HG, HGe, TZ and TZe
  • Overall Length 7-3/5"
  • Overall Width 4-3/5"
  • Overall Height 5-1/2"
  • Standards Code 39, ITF (I-2/5), UPC-A, UPC-E, EAN8, EAN13, CODABAR (NW-7), Code 128, UCC/EAN128, ISBN-2, ISBN-5, GS1 DataBar (RSS), 2-Dimensional: PDF417
  • Includes (1) 1" (24mm) x 26.2 ft. (8m) Black On White Laminated HG Tape, USB Interface Cable, P-Touch Editor Software and Printer Drivers, AC Adapter, User Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.