Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROTHER

Label Printer Kit, Black, Polystyrene

  • Item# 13C588
  • Mfr. Model# PT-9600
  • Catalog Page# 1948
  • UNSPSC# 55121611
Label Printer Kit,Black,Polystyrene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $974.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This full-featured, commercial, PC-connectable labeling system is suitable for asset management, inventory control, patch panel identification, and more. It features advanced abilities enabling the download of label designs and the transfer images and graphics. It also helps to provide notebook-style portability, with easy to apply crack and peel labels, and high resolution bar code printing. The PT-9600 is suitable for telecommunications, asset management, plant maintenance and repair operations, and pharmaceutical industries. It boasts professional-quality, 360 dpi resolution, making it easy to produce sharp, legible type that includes bar codes or serial numbers for everything from small circuit boards up to large 1.5" high signs. There are more than 400 symbols and 9 bar code symbologies included with the PT-9600. It also provides templates for quick labeling and comes with the ability to print in 10 fonts, 12 styles, and 25 font sizes for further customization. A large 20 character x 3 line backlit display helps to make previewing and editing text easy.

View More

Technical Specs

  • Item Label Printer Kit
  • Print Type Normal, Outline, Bold, Solid, Shadow, Stripe, Outline Shadow, Italic, Italic Bold, Italic Outline, Italic Solid, Italic Shadow, Italic Outline Shadow, Italic Stripe
  • Tape Width 1/8, 3/8, 1/2, 3/4, 1, 1-1/2"
  • Tape Length 26-1/4 ft.
  • Color Black
  • Material Polystyrene
  • Printhead Thermal
  • Font Size Auto, 4, 5, 6, 7, 8, 9, 10, 11, 12, 14, 16, 18, 20, 22, 24, 28, 32, 36, 40, 48, 56, 64, 72, 76
  • Max. Lines of Print 16
  • Battery Size BA 9000 (Included)
  • Voltage 115VAC
  • For Use With All TZ and TZe Tapes Except 1/8"
  • Display (3) Lines Backlit, (20) Characters
  • Overall Length 11-8/9"
  • Overall Width 9-1/3"
  • Overall Height 4"
  • Standards Code 39, UPC-A, UPC-E, 1-2/5, EAN-8, EAN-13, EAN-128, Code 128, CODOBAR, ISBN-2, ISBN-5
  • Includes (1) 1" (24mm) x 26.2 ft. (8m) Black On White Laminated TZ Tape, (1) 2/3" (18mm) Black On White Extra Strength Adhesive Laminated TZ Tape, P-Touch(R) Editor Software and Printer Drivers, USB Interface Cable, Rechargeable Battery Pack, AC Adapter, USB Cable, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Search Terms

Customer Reviews


Rated 4.1 out of 5 by 8reviewers.
Rated 5 out of 5 by Handy labeling I got this labeler because of prior use of co-workers machines. Works well and easy to use. More features than I really have need for. November 4, 2015
Rated 5 out of 5 by Still the best out there I have had a ton of label makers...even the newer ones and none compare to this model. This printer really prints logos amazingly! Text on all the other brother labelers are great but the images on this are fantastic. Even with grayscale items. This printer also will print all the way to the edge of the label. The others need more margin but when you load this printer in your profile from the software it will allow for more print area. Love the half cut feature. I really wish brother would make a new version of this with high print resolution and wireless capability. September 16, 2015
Rated 4 out of 5 by solid "pro" level machine, but expensive machine is very "substantial" - built for heavy use. keyboard is neither rubber membrane nor little plastic calculator buttons, but instead is a real full-travel keyboard - something you just don't see much any more.resolution is double that of the normal p-touch consumer-grade printers, which means you can print sharper-looking labels. you can print very fine print and still it be legible.while the machine's design feels 10+ years old, this is not as bad as it sounds, since the basic functions of printing text, symbols, etc. are solid and you can always use the USB connection and brother label software if you need to do something really non-standard, including stuff like company logos. (i've only used mac version).it has better than average support for cutting labels. more convenient and saves tape. can cut through tape but leave backing uncut, which is very handy. can split backing to make labels easier to peel.prints up to 36mm (1.5") wide labels, which i find handy occasionally (most go only up to 24mm or less).unit has lots of bells/whistles - native ability to print barcodes, insert date/time stamps, generate serial numbering, memorize frequently-printed labels, etc. i rarely use these, but i can see they might be valuable for office/lab/warehouse applications.supports rotated and "rotate and repeat" printing - i use this a ton with brother's "flex-id" tapes for labeling cables.it's ability to show you a preview of what you are about to print is to be kind, "poor". for basic text labels, this is not a major issue. for fancier labels where you're using a laptop with p-touch software, this is not an issue. but it can be a pain for the middle ground, where you're trying to use some of the more sophisticated features on the native interface, multi-line labels, constrained sizes, etc. a more modern design would provide an LCD screen with a real "preview" mode.takes rechargeable batts (good), but batts are old tech - ni-cad or maybe ni-mh. replacement battery costs more than most p-touch printers! it looks like they could have made it support off-the-shelf AA batteries as an option, but it doesn't. a/c charger is bulky/awkward - with a substantial "brick" and cables on each side - not something you want to have to carry to a job site.overall, machine is very good but needs a 21st century update, mainly with improvements to display and battery. (though it looks like my unit will be going strong for another decade or more). it's hard to justify the cost (5x or more compared to other models) unless you really need the pro-grade features.likes:+ feels like "pro" machine - i.e., something you could use 20x/day for years.+ great print quality with higher-than-standard resolution.+ ability to use p-touch software & USB for special/complex jobs.dislikes:- dated interface, primitive display.- unit is pretty big, heavy, and bulky - even worse with a/c adaptor.- display is a very "90's"-style LCD.- mediocre battery/charging system, super-expensive batts.- super expensive. April 22, 2013
Rated 5 out of 5 by great item really great for a quick and fast label. very professional labels. December 3, 2012
Rated 4 out of 5 by Good Workhorse We print with this machine every business day. We go through anywhere from 24 to 200 labels per day. The only minor draw back is having to adjust the cutter blade every month or so, and to use the cleaner cartridge. This unit work just like the PT-3600 (still in use) except it has a battery for portability. The software is easy to use on our desktop computer. The only real complaint is that we have tried several times to use the printer on our local network ( even with telephone & email support from brother) with no success. December 3, 2012
Rated 2 out of 5 by Gotta be honest Purchased PT-9600 for the DURABLE TZ labels. I needed 1.5 inch wide as I am labeling 55 gallon waste drums. The 9600 interfaces with the PC which is good and utilizes P-Touch Software under Windows to drive the printer. This is good. It can transfer 8 labels to reside on the 9600 which can then be used independently. Unfortunately, the 9600 can also store about 10,000 characters in its memory, however the catch is that these labels must have been created on the 9600 and saved on the 9600. You can not save more than 8 if they are generated on the PC. In my opinion, this is unacceptable. It is just too easy to create on the PC and not so intuitive to create on the 9600. I feel there should have been a way to save from the PC directly to files on the 9600! I am disappointed. Fortunately, it does allow the 9600 to work independently from the PC and therefore it is portable in the field. Which is a desirable feature. I just can not give it more than 2 stars. August 14, 2012
Rated 4 out of 5 by Very Good Portable Product Excellent Product For Using Away From Office. The PC Based Software Is Not That Great, could use a re-wright, but if you are creating long labels it can save you a lot of tape. I would recommend this unit. August 29, 2011
Rated 4 out of 5 by very nice printer easy to learn, and love the continuous feed with cuts for each label, so you don't have to cut with scissors. wish there was more types of labels for it. i guess you cant have it all in one. might end up buying a small zebra desktop for my inventory labeling. anyways, this printer is very nice. the software lets you import your own pictures, which is nice. i have no used the barcodes yet, but would like to. i give it a 4 because there should be more tapes(different types). November 2, 2010
  • 2016-07-23 T02:25:16.456-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_13C588, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.