Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROTHER

Label Printer Kit, 7 In. W, 2-4/5 In. H

  • Item# 13C584
  • Mfr. Model# PT-2730VP
  • Catalog Page# N/A
  • UNSPSC# 55121611
Label Printer Kit,7 In. W,2-4/5 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Label Printer Kit
  • Print Type Normal, Bold, Outline, Shadow, Solid, Italic, Italic Bold, Italic Outline, Italic Shadow, Italic Solid, Vertical
  • Tape Width 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Tape Length 26-1/4 ft.
  • Color Black/White
  • Material Polystyrene
  • Printhead Thermal
  • Font Size 8 (Auto, 6, 9, 12, 18, 24, 36, 42, 48)
  • Max. Lines of Print 7
  • Battery Size (8) AA
  • Voltage 115VAC
  • For Use With All TZ and TZe Tapes Except 1-3/8"
  • Display (3) Line Graphical with Backlight, (16) Characters
  • Overall Length 9-2/5"
  • Overall Width 7"
  • Overall Height 2-4/5"
  • Standards Code 39, UPC-A, UPC-E, ITF (1-2/5), EAN-8, EAN-13, GS1-128 (UCC/EAN-128), Code 128, CODABAR, GS1 DataBar (RSS), PDF417, ISBN-2 (EAN13 AddOn2), ISBN-5 (EAN13 AddOn5)
  • Includes AC Adapter, Carry Case, Software and Drivers, USB Cable, 1" (24mm) Starter TZ Laminated Tape, User's Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms