Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BROTHER

Label Printer,Black/White,For PC and Mac

  • Item # 40KJ24
  • My Part #
  • Mfr. Model # PT P700
  • Catalog Page # N/A
  • UNSPSC # 44102405
Label Printer,Black/White,For PC and Mac close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PT-P700 offers simple connectivity, with no software or drivers to install. It connects to computers via the included USB cable and launches the built-in software to get started. Print labels up to 24mm wide, with large crisp text up to 48pt. The PT-P700 is compatible with durable, TZe series tapes. It is great for indoor applications or harsher environments, such as outdoors. Choose from a variety of colors and sizes, including extra-strength adhesive, acid free, cable and wire, tamper evident, fabric iron-on, super narrow, or decorative. The split-back tapes offer a hassle-free application, with easy peel and stick.

View More

Technical Specs

  • Item Label Printer
  • Print Type Thermal Transfer
  • Tape Width 3.5, 6, 9, 12, 18, 24mm
  • Tape Length 26-1/4 ft.
  • Color Black/White
  • Material Plastic
  • Printhead Thermal Transfer
  • Font Size Scalable
  • Max. Lines of Print 7
  • Battery Size (6) AA
  • For Use With PC and Mac
  • Overall Length 5-39/64"
  • Overall Width 3-7/64"
  • Overall Height 6"
  • Includes AC Adapter, USB Cable, P-Touch Editor Software, 15/16" x 13-7/64 ft. Black On White Starter Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.