Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROTHER

Label Printer, White/Gray, Plastic, 9 In. L

  • Item# 23M333
  • Mfr. Model# TD4000
  • Catalog Page# 1948
  • UNSPSC# 44102405
Label Printer,White/Gray,Plastic,9 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $565.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This barcode software and desktop label printer system features true GDI printing capabilities, and is compatible with Windows® OS computers. It prints on most medium/high sensitivity direct thermal media with 300 dpi resolution. It can be used to create cost-effective paper labels for file folders, envelopes, packages, and DVDs. It also creates banners and signs up to 3-ft long. It can print up to 93 labels per minute to help save time on big projects.

View More

Technical Specs

  • Item Label Printer
  • Print Type Bold, Italic, Vertical, Outline, Shadow, Outline/Shadow
  • Tape Width Up to 4"
  • Tape Length Up to 145 ft.
  • Color White/Gray
  • Material Plastic
  • Printhead Thermal
  • Font Size ESC P: 21, 28, 44, 56, 88, 120 Dots Template (Bitmap): 21, 28 Dots Template (Outline): 35 to 380 Dots (20 Sizes)
  • Max. Lines of Print Unlimited
  • Voltage 120VAC
  • For Use With DK Rolls
  • Overall Length 9"
  • Overall Width 6-4/5"
  • Overall Height 6-1/5"
  • Standards Code 39, ITF (I-2/5), UPC-A, UPC-E, EAN8, EAN13, CODABAR (NW-7), Code 128, UCC/EAN128, ISBN-2, ISBN-5, GS1 DataBar (RSS), 2-Dimensional: PDF417
  • Includes Label Design Software, Power Cable, (1) DK-1241 Large Shipping Labels Starter Roll (40 Labels), (1) DK-2205 Continuous Paper Label Starter Roll, USB Cable, User's Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Works very welllike all my other brother products October 4, 2015
Rated 5 out of 5 by Perfect Fit MY small business has a retail store so I was looking for a good multi-purpose label printer that had barcode label printing capabilities. The TD-4000 is by far the best fit for my needs today and the free software updates are terrific! March 14, 2014
  • 2016-08-27 T04:35:56.472-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_23M333, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.