Skip Content

WV
BROTHER

Label Printer,Black/White,Plastic

  • Item # 23M331
  • My Part #
  • Mfr. Model # QL700
  • Catalog Page # 1378
  • UNSPSC # 44102405
Label Printer,Black/White,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $142.20 / each

Web Price $158.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This professional, high-speed label printer is designed to create paper labels for packages, file folders, envelopes, and DVDs. The ultra-fast printer operates at speeds of up to 93 labels per minute. It also features an automatic cutter. No software installation required.

View More

Technical Specs

  • Item Label Printer
  • Print Type True Type
  • Tape Width 2-2/5"
  • Tape Length Up to 100 ft.
  • Color Black/White
  • Material Plastic
  • Printhead Thermal
  • Font Size Scalable
  • Max. Lines of Print Unlimited
  • For Use With DK Rolls
  • Overall Length 8-2/3"
  • Overall Width 5"
  • Overall Height 6"
  • Standards Code 39, Code 128, UCC/EAN128 (GS1-128), ITF (I-2/5), CODABAR (NW-7), UPC-A, UPC-E, EAN13, EAN8, ISBN-2 (EAN13 AddOn2), ISBN-5 (EAN13 AddOn5), Laser Barcode, RSS (RSS14 Standard, RSS14 Truncated, RSS14 Stacked, RSS14 Stacked Omni, RSS Limited, RSS Expanded, RSS Expanded Stacked), PDF417
  • Includes Label Design Software, Power Cable, (1) DK-1201 Standard Address Labels Starter Roll (100 Labels), (1) DK-2205 Continuous Paper Label Starter Roll, USB Cable, User's Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Label Printer,Black/White,Plastic is rated 4.4 out of 5 by 211.
Rated 5 out of 5 by from Makes my life easier! I no longer have to write address out by hand or print out on my computer printer. They always look professional.
Date published: 2018-06-13
Rated 5 out of 5 by from Love it! Love the printer! Very easy to use and software is easy to work with!
Date published: 2018-02-24
Rated 5 out of 5 by from Excellent product Easy to set up, easy to use. Love it. Good quality
Date published: 2018-02-19
Rated 5 out of 5 by from Hany This is handy for several tasks, especially single labels but also multiples . Because it is thermal there's no running out of ink or toner
Date published: 2018-02-06
Rated 2 out of 5 by from Using Software NOT User Friendly This product has a very long way to go. The P-touch software is not well written or easy to use. Setting up a labeler should not consume half a morning. Bought primarily for use with Pitney Bowes ‘Smart Mail,” pretty pricey printer and for just envelope stamps. Without allowing Pitney Bowes to gouge you for the label software, this is a boat anchor sitting on your desk with EXTREMELY limited use. Not to mention stand by for the price of the label stock, whew, one thing Brother knows well is how to charge absurd prices for products to make inferior machines function.
Date published: 2017-09-29
Rated 5 out of 5 by from Easy to use This printer has been very easy to use & easy to learn. Great addition to our business.
Date published: 2017-08-19
Rated 5 out of 5 by from Much Better Label Printer than I expected This is a much better label printer than i expected. It is fast to spit out printed labels. I have a hand held Brother Label maker and this printer eclipsed the end results. I have a shortcut on my desktop with a template that I most often use. Just a quick click on the shortcut and I start making my labels. The stock feed is easy to replace and the printer knows what size tape in installed.
Date published: 2017-08-08
Rated 5 out of 5 by from Great product ! This is the 2nd one I have bought. One for me and one for the office. I love them !
Date published: 2017-05-02
  • y_2018, m_6, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_211
  • loc_en_US, sid_23M331, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.