Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROTHER

Label Printer, Orange, Polystyrene

  • Item# 13C587
  • Mfr. Model# PT-7600
  • Catalog Page# N/A
  • UNSPSC# 55121611
Label Printer,Orange,Polystyrene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

BROTHER label printer makes labels for audiovisual, data com, electrical, security systems, and much more. Handheld printer features an intuitive keyboard layout with multifunction keys. Saves up to 10 label templates, logos, and custom industrial symbols. Bright backlit display shows characters, plus word and graphic icons. Easy-access cutter. Choice of font, size, and label length.

View More

Technical Specs

  • Item Label Printer
  • Print Type Normal, Bold, Outline, Italic, Italic Bold, Italic Outline
  • Tape Width 1/8, 3/8, 1/2, 3/4, 1"
  • Tape Length 26-1/4 ft.
  • Color Orange
  • Material Polystyrene
  • Printhead Thermal
  • Font Size Auto, 6, 9, 12, 18, 24, 36, 48, 62
  • Max. Lines of Print 7
  • Battery Size (6) AA or Rechargeable
  • Voltage 115VAC
  • For Use With All TZ and TZe Tapes Except 1/8" and 1-3/8"
  • Display (2) Lines with Backlight, (16) Characters
  • Overall Length 9-1/4"
  • Overall Width 5-2/7"
  • Overall Height 3"
  • Standards Code 39, I-2/5, EAN13, EAN8, UPC-A, UPC-E, CODABAR, EAN128, Code 128
  • Includes Custom Carrying Case, AC Adapter, USB Cable, Rechargeable Battery, (1) 1/3" (9mm) x 26.2 ft. (8m) Black On White Extra Strength Adhesive Laminated TZ Tape, Adjustable Wrist/Neck Strap, Software
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms