TP
BROTHER

Label Maker, Black, 13.1 ft. Tape L

  • Item # 45TV74
  • My Part #
  • Mfr. Model # BRTPTH300
  • Catalog Page # N/A
  • UNSPSC # 44102405
Label Maker, Black, 13.1 ft. Tape L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Label Maker
  • Print Type Thermal Transfer
  • Tape Width 1/16"
  • Tape Length 13.1 ft.
  • Color Black
  • Font Size Auto, 6, 9, 12, 18, 24, 36, 42
  • Max. Lines of Print 5
  • Battery Size (6) AA
  • Voltage 120VAC
  • Display Backlit LCD
  • Overall Length 2-39/64"
  • Overall Width 5-13/64"
  • Overall Height 8-13/32"
  • Includes 0.7" (18mm)x 13.1 ft. Black On White Laminated TZe Starter Tape, AC Adaptor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Label Maker,Black,13.1 ft. Tape L is rated 3.2 out of 5 by 6.
Rated 1 out of 5 by from Prints too much blank wasted label This label printer works okay, but the cartridge design is terrible. It prints more than 1 inch of blank label before the text. There's no way to fix this. You'll have to carry a pair of scissors with you to cut the blank label off every time. Not good at all. We're going back to Dymo, as they don't have this issue with their printer design.
Date published: 2018-04-24
Rated 5 out of 5 by from good product Very good labeler, easy to operate anywhere and gives professional looking results.
Date published: 2014-06-07
Rated 2 out of 5 by from Disappointed With User Manual While with time I will, more than likely, become more satisfied with my PT H-300 mostly by trial and error. The users manual could have been better organized. It also needs a much more detailed index for fast look ups. Due to this trial and error method of learning the label maker IT SHOULD come with more than one label tape cartridge. I have already used up the one that came with the machine....short tape length???
Date published: 2014-06-01
Rated 1 out of 5 by from No go Batteries inserted properly; tape fee looks OK; Power button does nothing (neither on or off); display not lit up. Am very discouraged! What should I do?
Date published: 2014-05-11
Rated 5 out of 5 by from Portable with options I use the desktop model at work and decide to try this one for home and its great. I can print labels with all of the options. Labeling my tool cabinet so anyone can get the right tool fast and easy. Also my personnel items that I take to work, you can get the clear and almost hide you ID on a similar color.
Date published: 2014-03-21
Rated 5 out of 5 by from so much easier Size is bit larger than I thought, but people who have bigger hand then it's very compy. It has back lite which is plus. Refills are so much cheaper on line purchase, and the way of lay out function keys are simply to use. Unfortunately it doesn't support pc print out, and also AA battery operated (but lithium battery and power cord can be optional). Overall, it's been great purchase for me, and I'm very happy with it.
Date published: 2014-03-16
  • y_2018, m_10, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_45TV74, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.