ST
BROTHER

Label Maker, White, Carry Case

  • Item # 40KJ25
  • My Part #
  • Mfr. Model # PT D400VP
  • Catalog Page # N/A
  • UNSPSC # 44102405
Label Maker, White, Carry Case close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.23 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This label maker features a large, easy-type QWERTY keyboard and graphic display to create labels up to 18mm wide. It features one-touch keys for easy framing and other formatting options. Print up to 5 lines of text on a label, or print one line of large, easy-to-read text. Use 14 fonts, 10 styles, 99 frames, over 600 symbols, bar codes, and more. Up to 50 labels can be saved for faster reprinting. The durable label tape has a split back for easy application. It also features an AC adapter and carry case to provide flexibility for on-the-go use or storing additional tapes.

View More

Technical Specs

  • Item Label Maker
  • Print Type Thermal Transfer
  • Tape Width 3.5, 6, 9, 12, 18mm
  • Tape Length 26-1/4 ft.
  • Color White
  • Material Plastic
  • Printhead Thermal Transfer
  • Font Size 7
  • Max. Lines of Print 5
  • Battery Size (6) AA
  • For Use With TZe Tapes Up to 45/64"
  • Display Graphical
  • Overall Length 7"
  • Overall Width 2-13/16"
  • Overall Height 7-13/32"
  • Includes AC Adapter, Carry Case, 45/64" x 13-7/64 ft. TZe Starter Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Label Maker,White,Carry Case is rated 4.4 out of 5 by 9.
Rated 5 out of 5 by from So many features! The Brother label machine was a great buy! There are a lot of features including various fonts, symbols, and more. Easy to use and prints nice!
Date published: 2018-07-24
Rated 4 out of 5 by from Great label maker! I bought the refurbished unit and it did not have the case or power supply. This purchse was to replace an older unit that finally gave out. This one probably has more features than I will ever use but I was pleased with the old one and wanted one that used the same tapes since I had a supply. I'm sure this one will live up to my expectations.
Date published: 2018-03-31
Rated 5 out of 5 by from Easy To Use This is a very good label maker. Not only is it easy to use but it has many different features that make it very handy also.
Date published: 2018-02-12
Rated 5 out of 5 by from Great Label Maker !! I can create just about any label I want to make files, or anything else, look cool. I love this label maker. The carrying case is very nice. It keeps everything you need organized. Definitely worth purchasing.
Date published: 2016-08-28
Rated 4 out of 5 by from Good machine This label maker is better than one I got from container store but the only thing I do not like is the tape runs out so fast and more ink costs money.
Date published: 2016-08-12
Rated 4 out of 5 by from Great but may need scissors The labels print out great and there are a lot of options for label designs. The keyboard is a little clunky and takes some getting used to. However, once you are used to it, it is fairly easy to use.My ONLY complaint is that the blade to cut the label leaves a lot of 'extra' space on the side of the label. there are a couple minor marks to show you where to cut, but if your labels have to fit on a small area or you want them to not look off center, you will need scissors to cut off the extra label tape.I bought this to label extra spice jars and my labels look better than the original. But I ended up wasting (throwing away) almost as much label tape in cut scraps as I used for actual labels.
Date published: 2016-01-27
Rated 4 out of 5 by from Always wanted one. I am still just learning how to use it. So far am am very pleased though I wish I had ordered the one with the color screen. I located a tool for getting the backing off the labels. I think you should include one in every kit as it is pretty haard to get the backing off with just your fingers.
Date published: 2015-11-20
Rated 5 out of 5 by from Office Helper I love my new Office Helper. Is has made my everyday work load easy. No more hand writing labels!!!
Date published: 2015-07-24
  • y_2018, m_12, d_10, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_40KJ25, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.