ST
BROTHER

Desktop, Max. Print Width 0.71", Print Speed 1.18 in./sec., Printer Series Brother P-Touch

  • Item # 46MV76
  • My Part #
  • Mfr. Model # PT P750WVP
  • Catalog Page # N/A
  • UNSPSC # 44102405
Desktop,  Max. Print Width 0.71",  Print Speed 1.18 in./sec.,  Printer Series Brother P-Touch close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Shipping Labels and Accessories~Barcode Label Printers


$173.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.88 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted for international sale.

Technical Specs

  • Item Label Printer
  • Barcode Printer Type Desktop
  • Max. Print Width 0.71"
  • Print Speed 1.18 in./sec.
  • Printer Series Brother P-Touch
  • Printer Resolution 180 dpi, 360 dpi
  • Overall Depth 9-13/16"
  • Overall Height 3-11/16"
  • Overall Width 5"
  • Weight 2.32 lb.
  • Printer Connectivity USB, WiFi
  • Printing Software Compatibility AirPrint, P-Touch(R)
  • Warranty 2 yr.
  • Power Source Mfr. No BA-E001 Li-ion Battery Pack, Mfr. No AD-E001 AC Adapter (Both Standard) 6 AA Alkaline Batteries (Optional)
  • Includes Protective Case, Software, Li-Ion Battery, Adapter, Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms