Skip Content


Flexible Identification Polyester Label Tape Cartridge, Black/White, 23/64"W x 26 ft. 4"

  • Item # 403T29
  • My Part #
  • Mfr. Model # TZeFX221
  • Catalog Page # 366
  • UNSPSC # 44102412
Label Tape Cartridge,White,23/64"W close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.09 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brother® flexible identification label tape wraps easily around round objects and rounded corners. The laminated TZe series tape has an easy-peel split back to simplify application. A specially formulated adhesive that sticks to itself as well as to the laminate offers great wrap-around labeling. The label tape cartridge is compatible with select label printers including P-touch® series.

View More

Technical Specs

  • Item Label Tape Cartridge
  • Printer Series Compatibility P-Touch, P-Touch Edge
  • Label Maker Product Type Label
  • Primary Label Application Equipment Panel Labels
  • Application Wire Marking
  • Legend Color Black
  • Background Color White
  • Length 26 ft. 4"
  • Width 23/64"
  • Tape Format Continuous Roll
  • Labels per Roll Continuous
  • Color Black/White
  • Label Type Flexible Identification
  • Tape Material Polyester
  • For Use With Mfr. No. PT-E110, PT-E300, PT-E500, PT-E550W, PT-P750WVP, PT-P900W, PT-P950NW
  • Adhesive Yes
  • Temp. Range -112 Degrees to 302 Degrees F
  • Metal Detectable No
  • Label Maker Tape Finish Gloss
  • Standards UL969
  • Indoor / Outdoor Indoor/Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.